Zoro Homepage

End Cap, Tan, 5 x 1-1/16In

  • Mfr # ETC-5-0-3

  • Zoro # G2484441


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Height
5 in
Width
1 1/16 in
Thickness
0.08 in
Material
PVC
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETC-5-0-3
Zoro #
G2484441
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
1 1/16 in
Thickness
0.08 in
Overall Depth
1 1/16 in
Overall Length
1 1/16 in
Overall Height
5 in

Details

Item
End Cap
Material
PVC
Color
Tan
Number of Sides
2
Hand Orientation
Non-Handed
Mounting
Screw In
Finish
Textured
Resistance Properties
Impact Resistant
Product Type
End Cap
Cap Orientation
Non-Handed
Includes Hardware
Hardware Not Included
Compatible Series
WG-5

Description

End Cap, Impact Resistant, Material Molded Plastic, Finish Tan, Height (In.) 5, Width (In.) 1-1/16, Thickness (In.) 1-1/16Number of Sides 2Mounting Screw In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.