Zoro Homepage

End Cap, Tan, 6 x 1In

  • Mfr # ETC-6C-0-3

  • Zoro # G2484767


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Height
6 in
Width
1 in
Thickness
0.1 in
Material
PVC
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETC-6C-0-3
Zoro #
G2484767
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
1 in
Thickness
0.1 in
Overall Depth
1 in
Overall Length
1 in
Overall Height
6 in

Details

Item
End Cap
Material
PVC
Color
Tan
Number of Sides
2
Mounting
Screw In
Hand Orientation
Non-Handed
Finish
Textured
Product Type
End Cap
Resistance Properties
Impact Resistant
Includes Hardware
Hardware Not Included
Cap Orientation
Non-Handed
Compatible Series
WG-6

Description

End Cap, Impact Resistant, Material Molded Plastic, Finish Tan, Height (In.) 6, Width (In.) 1, Thickness (In.) 1Number of Sides 2Mounting Screw In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.