Zoro Homepage

End Cap, Windsor Blue, 6 x 1In

  • Mfr # ETC-6C-0-265

  • Zoro # G2484706


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Height
6 in
Width
1 in
Thickness
0.1 in
Material
PVC
Mounting
Screw In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETC-6C-0-265
Zoro #
G2484706
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
1 in
Thickness
0.1 in
Overall Height
6 in
Overall Depth
1 in
Overall Length
1 in

Details

Item
End Cap
Material
PVC
Color
Windsor Blue
Mounting
Screw In
Number of Sides
2
Hand Orientation
Non-Handed
Finish
Textured
Product Type
End Cap
Compatible Series
WG-6
Cap Orientation
Non-Handed
Resistance Properties
Impact Resistant
Includes Hardware
Hardware Not Included

Description

End Cap, Impact Resistant, Material Molded Plastic, Finish Windsor Blue, Height (In.) 6, Width (In.) 1, Thickness (In.) 1Number of Sides 2Mounting Screw In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.