Zoro Homepage

End Cap, Windsor Blue, 8 x 1-3/4In

  • Mfr # ETC-7-0-265

  • Zoro # G2484301


product price: $8.59
/ea

Key Features

Height
8 in
Width
1 3/4 in
Thickness
0.08 in
Material
PVC
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETC-7-0-265
Zoro #
G2484301
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
1 3/4 in
Thickness
0.08 in
Overall Length
1 3/4 in
Overall Depth
1 3/8 in
Overall Height
7 in

Details

Item
End Cap
Material
PVC
Color
Windsor Blue
Number of Sides
2
Hand Orientation
Non-Handed
Mounting
Screw In
Finish
Textured
For Industry
Healthcare
Compatible Series
WG-7
Includes Hardware
Hardware Not Included
Product Type
End Cap
Resistance Properties
Impact Resistant
Cap Orientation
Non-Handed

Description

End Cap, Impact Resistant, Material Molded Plastic, Finish Windsor Blue, Height (In.) 8, Width (In.) 1-3/4, Thickness (In.) 1-3/8Number of Sides 2Mounting Screw In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.