Zoro Homepage

Hadrail Outside Corner, Teal

  • Mfr # OBR-536-0-377

  • Zoro # G6338157


product price: $19.19
/ea

Key Features

Color
Teal
Type
Impact Resistant
For Use With
Mfg No. BR-530
Overall Height
5 1/2 in
Overall Length
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBR-536-0-377
Zoro #
G6338157
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
3 1/8 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in

Details

Item
Handrail Corner
Color
Teal
Type
Impact Resistant
For Use With
Mfg No. BR-530
Includes
Outside Corner Only
Material
PVC
Compatible Series
BR-530
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Product Type
Corner
Orientation
Non-Handed
Finish
Textured
Shock Absorption
Shock Absorbing
Corner Type
Outside
Resistance Properties
Impact Resistant
Ligature Resistance
Not Ligature Resistant
Angle - Maximum
90 Degrees
ADA Compliance
ADA Compliant
Includes Hardware
Hardware Included
Grip Shape
Round

Description

Handrail Corner, Impact Resistant, Teal, For Use With Mfg No. BR-530, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material PVC, Includes Outside Corner Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.