Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Rail, Champagne, 144In

  • Mfr # BR-1200-12-313

  • Zoro # G2010220


product price: $64.15
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Type
Impact Resistant
Overall Height
3 9/16 in
Overall Length
12 ft
Includes
Aluminum Retainer, Vinyl Cover
Mounting Dimension
32 in On Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-1200-12-313
Zoro #
G2010220
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 9/16 in
Overall Length
12 ft
Mounting Dimension
32 in On Center
Mounting Plate Dimensions
1-1/2 in x 3-1/2 in
Length
144 in
Dia.
1 1/2 in
Grip Diameter
1 1/2 in
Retainer Length
12 ft
Retainer Height
1 1/2 in

Details

Item
Handrail
Color
Champagne
Type
Impact Resistant
Includes
Aluminum Retainer, Vinyl Cover
Net Weight
6 lb
Construction
Vinyl/Aluminum
Bracket Material
PVC
Includes Bumper
Bumper Not Included
Grip Shape
Round
Offset Distance
1 1/2 in
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Retainer Material
Aluminum
Product Type
Handrail
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22
Ligature Resistance
Not Ligature Resistant
Includes Hardware
Hardware Included
Shock Absorption
Non-Shock Absorbing
Grip Material
PVC
Series
BR
Projection
3 in
Resistance Properties
Impact Resistant, Stain Resistant

Description

Handrail, Impact Resistant, Champagne, Dia. 1 1/2 in, Overall Length 12 ft, Overall Height 3 9/16 in, Mounting Dimension 32 in On Center, Mounting Plate Dimensions 1-1/2 in x 3-1/2 in, Construction Vinyl/Aluminum, Net Weight 6 lb, Length 144 in, Includes Aluminum Retainer, Vinyl Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.