Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Rail, Linen White, 144In

  • Mfr # BR-1200-12-301

  • Zoro # G2010211


product price: $64.15
/ea

Key Features

Type
Impact Resistant
Overall Height
3 9/16 in
Overall Length
12 ft
Includes
Aluminum Retainer, Vinyl Cover
Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-1200-12-301
Zoro #
G2010211
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 9/16 in
Overall Length
12 ft
Dia.
1 1/2 in
Mounting Plate Dimensions
1-1/2 in x 3-1/2 in
Mounting Dimension
32 in On Center
Length
144 in
Grip Diameter
1 1/2 in
Retainer Length
12 ft
Retainer Height
1 1/2 in

Details

Item
Handrail
Color
Linen White
Type
Impact Resistant
Includes
Aluminum Retainer, Vinyl Cover
Net Weight
6 lb
Construction
Vinyl/Aluminum
Includes Hardware
Hardware Included
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22
Offset Distance
1 1/2 in
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Series
BR
Retainer Material
Aluminum
Bracket Material
PVC
Product Type
Handrail
Shock Absorption
Non-Shock Absorbing
Grip Shape
Round
Grip Material
PVC
Includes Bumper
Bumper Not Included
Resistance Properties
Impact Resistant, Stain Resistant
Ligature Resistance
Not Ligature Resistant
Projection
3 in

Description

Handrail, Impact Resistant, Linen White, Dia. 1 1/2 in, Overall Length 12 ft, Overall Height 3 9/16 in, Mounting Dimension 32 in On Center, Mounting Plate Dimensions 1-1/2 in x 3-1/2 in, Construction Vinyl/Aluminum, Net Weight 6 lb, Length 144 in, Includes Aluminum Retainer, Vinyl Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.