Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handrail Bracket, Champagne

  • Mfr # BR-108-0-313

  • Zoro # G2485318


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Material
PVC
Includes
Bracket Only
Color
Champagne
Overall Height
3 1/2 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-108-0-313
Zoro #
G2485318
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Length
2 1/2 in
Overall Width
1 7/16 in
Mounting Dimension
32 in On Center
For Rail Length
32 in

Details

Material
PVC
Includes
Bracket Only
Color
Champagne
For Use With
Mfg No. BR-400V/BR-600V
Item
Bracket
Type
Impact Resistant
Projection
3 1/8 in
Finish
Textured
Product Type
Bracket
Includes Hardware
Hardware Not Included
Resistance Properties
Impact Resistant
Number of Mounting Holes - Rail
1
Compatible Series
BR-400V, BR-600V
Ligature Resistance
Not Ligature Resistant
Number of Mounting Holes - Wall
1

Description

Guard Rail, Impact ResistantChampagneIncludes Bracket Only, Net Weight 0.132 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.