Handrail Bracket, Eggshell
Mfr # BR-1206-0-370
Zoro # G2485220
product price:Â $6.19
/ea
Sold in multiples of 2 for $12.38
Key Features
Material
PVC
Includes
Bracket Only
Color
Eggshell
Overall Height
2 5/8 in
Overall Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BR-1206-0-370
Zoro #
G2485220
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 5/8 in
Overall Length
1 1/2 in
Overall Width
2 7/8 in
Mounting Dimension
32 in On Center
For Rail Length
32 in
Details
Material
PVC
Includes
Bracket Only
Color
Eggshell
Item
Bracket
For Use With
Mfg No. BR-1200
Type
Impact Resistant
Projection
3 in
Finish
Textured
Includes Hardware
Hardware Not Included
Number of Mounting Holes - Wall
1
Resistance Properties
Impact Resistant
Number of Mounting Holes - Rail
1
Compatible Series
BR-1200
Ligature Resistance
Not Ligature Resistant
Product Type
Bracket
Description
Guard Rail, Impact ResistantEggshellIncludes Bracket Only, Net Weight 0.15 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.