Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handrail Bracket, Silver Gray

  • Mfr # BR-107-0-210

  • Zoro # G2485379


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Material
PVC
Includes
Bracket Only
Color
Silver Gray
Overall Height
3 1/2 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-107-0-210
Zoro #
G2485379
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Length
2 1/2 in
Overall Width
1 7/16 in
Mounting Dimension
32 in On Center
For Rail Length
32 in

Details

Material
PVC
Includes
Bracket Only
Color
Silver Gray
Item
Bracket
For Use With
Mfg No. BR-500 / BR-530
Type
Impact Resistant
Finish
Textured
Projection
3 in
Compatible Series
BR-500, BR-530
Includes Hardware
Hardware Not Included
Resistance Properties
Impact Resistant
Product Type
Bracket
Ligature Resistance
Not Ligature Resistant
Number of Mounting Holes - Wall
1
Number of Mounting Holes - Rail
1

Description

Guard Rail, Impact ResistantSilver GrayIncludes Bracket Only, Net Weight 0.113 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.