Zoro Homepage

Handrail Bracket, Silver-Gray

  • Mfr # BR-108-0-210

  • Zoro # G2485290


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Material
PVC
Includes
Bracket Only
Color
Silver Gray
Overall Height
3 1/2 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-108-0-210
Zoro #
G2485290
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Length
2 1/2 in
Overall Width
1 7/16 in
Mounting Dimension
32 in On Center
For Rail Length
32 in

Details

Material
PVC
Includes
Bracket Only
Color
Silver Gray
Type
Impact Resistant
Item
Bracket
For Use With
Mfg No. BR-400V/BR-600V
Finish
Textured
Projection
3 1/8 in
Resistance Properties
Impact Resistant
Product Type
Bracket
Compatible Series
BR-400V, BR-600V
Includes Hardware
Hardware Not Included
Ligature Resistance
Not Ligature Resistant
Number of Mounting Holes - Rail
1
Number of Mounting Holes - Wall
1

Description

Guard Rail, Impact ResistantSilver GrayIncludes Bracket Only, Net Weight 0.132 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.