Zoro Homepage

Handrail Bracket, Tan

  • Mfr # BR-1206-0-3

  • Zoro # G2485248


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Material
PVC
Includes
Bracket Only
Color
Tan
Overall Height
2 5/8 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-1206-0-3
Zoro #
G2485248
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 5/8 in
Overall Length
1 1/2 in
Overall Width
2 7/8 in
Mounting Dimension
32 in On Center
For Rail Length
32 in

Details

Material
PVC
Includes
Bracket Only
Color
Tan
Type
Impact Resistant
For Use With
Mfg No. BR-1200
Item
Bracket
Finish
Textured
Projection
3 in
Ligature Resistance
Not Ligature Resistant
Number of Mounting Holes - Rail
1
Number of Mounting Holes - Wall
1
Compatible Series
BR-1200
Resistance Properties
Impact Resistant
Product Type
Bracket
Includes Hardware
Hardware Not Included

Description

Guard Rail, Impact ResistantTanIncludes Bracket Only, Net Weight 0.15 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.