Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handrail Bracket, Teal

  • Mfr # BR-107-0-377

  • Zoro # G2485360


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Material
PVC
Includes
Bracket Only
Color
Teal
Overall Height
3 1/2 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-107-0-377
Zoro #
G2485360
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Length
2 1/2 in
Overall Width
1 7/16 in
Mounting Dimension
32 in On Center
For Rail Length
32 in

Details

Material
PVC
Includes
Bracket Only
Color
Teal
Type
Impact Resistant
For Use With
Mfg No. BR-500 / BR-530
Item
Bracket
Projection
3 in
Finish
Textured
Resistance Properties
Impact Resistant
Number of Mounting Holes - Wall
1
Product Type
Bracket
Number of Mounting Holes - Rail
1
Includes Hardware
Hardware Not Included
Ligature Resistance
Not Ligature Resistant
Compatible Series
BR-500, BR-530

Description

Guard Rail, Impact ResistantTealIncludes Bracket Only, Net Weight 0.113 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.