Zoro Homepage

Handrail Bracket, Windsor Blue

  • Mfr # BR-107-0-265

  • Zoro # G3377845


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Material
PVC
Includes
Bracket Only
Color
Windsor Blue
Overall Height
3 1/2 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-107-0-265
Zoro #
G3377845
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Length
2 1/2 in
Overall Width
1 7/16 in
Mounting Dimension
32 in On Center
For Rail Length
32 in

Details

Material
PVC
Includes
Bracket Only
Color
Windsor Blue
Item
Bracket
For Use With
Mfg No. BR-500 / BR-530
Type
Impact Resistant
Finish
Textured
Projection
3 in
Product Type
Bracket
Number of Mounting Holes - Rail
1
Ligature Resistance
Not Ligature Resistant
Compatible Series
BR-500, BR-530
Resistance Properties
Impact Resistant
Includes Hardware
Hardware Not Included
Number of Mounting Holes - Wall
1

Description

Guard Rail, Impact ResistantWindsor BlueIncludes Bracket Only, Net Weight 0.113 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.