Handrail Corner, Silver Gray, Vinyl
- Mfr # IBR-675-0-210
- Zoro # G6341937
product price:Â
$
22.99
/ea
Key Features
Type
Impact Resistant
For Use With
Mfg No. BR-600V
Overall Height
5 1/2 in
Overall Length
2 15/16 in
Includes
Inside Corner Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IBR-675-0-210
- Zoro #
- G6341937
- UPC #
- -
- Country of Origin
- United States
- Item
- Handrail Corner
- Color
- Silver Gray
- Type
- Impact Resistant
- For Use With
- Mfg No. BR-600V
- Includes
- Inside Corner Only
- Material
- PVC
- Compatible Series
- BR-600V
- For Industry
- Education, Healthcare, Hospitality, Office, Retail, Senior Living
- Angle - Maximum
- 90 Degrees
- Includes Hardware
- Hardware Included
- Resistance Properties
- Impact Resistant
- Orientation
- Non-Handed
- Finish
- Textured
- Shock Absorption
- Shock Absorbing
- Product Type
- Corner
- Corner Type
- Inside
- Ligature Resistance
- Not Ligature Resistant
- Grip Shape
- Oval
- Shell Material
- PVC
- Wire Color
- Silver Gray
- Traction Material
- PVC
Dimensions
- Overall Height
- 5 1/2 in
- Overall Length
- 2 15/16 in
- Mounting Dimension
- 32 in On Center
- Grip Diameter
- 1 1/2 in
- Wire Rope Length
- 2 15/16 in
- Length
- 2 15/16 in
Description
Handrail Corner, Impact Resistant, Silver Gray, For Use With Mfg No. BR-600V, Overall Height 5 1/2 in, Overall Length 2 15/16 in, Mounting Dimension 32 in On Center, Material PVC, Includes Inside Corner Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.