Shop PAWLING
See all product information
Create Account
Handrail Corner, Silver Gray, Vinyl
- Mfr # IBR-675S-0--210
- Zoro # G6339006
product price:Â
$
79.99
/ea
Key Features
Type
Impact Resistant
For Use With
Mfg No. BR-600V
Overall Height
5 1/2 in
Includes
Security Plate
Mounting Dimension
32 in On Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IBR-675S-0--210
- Zoro #
- G6339006
- UPC #
- -
- Country of Origin
- United States
- Item
- Handrail Corner
- Color
- Silver Gray
- Type
- Impact Resistant
- For Use With
- Mfg No. BR-600V
- Includes
- Security Plate
- Material
- PVC
- Angle - Maximum
- 90 Degrees
- Orientation
- Non-Handed
- Compatible Series
- BR-600V
- Ligature Resistance
- Ligature Resistant
- Shock Absorption
- Shock Absorbing
- Includes Hardware
- Hardware Included
- Corner Type
- Inside
- Finish
- Textured
- Resistance Properties
- Impact Resistant
- For Industry
- Education, Healthcare, Hospitality, Office, Retail, Senior Living
- Grip Shape
- Oval
- Product Type
- Corner
- Shell Material
- PVC
- Wire Color
- Silver Gray
Dimensions
- Overall Height
- 5 1/2 in
- Overall Length
- 2 15/16 in
- Mounting Dimension
- 32 in On Center
- Grip Diameter
- 1 1/2 in
- Wire Rope Length
- 2 15/16 in
- Length
- 2 15/16 in
Description
Handrail Corner, Impact Resistant, Silver Gray, For Use With Mfg No. BR-600V, Overall Height 5 1/2 in, Overall Length 2 15/16 in, Mounting Dimension 32 in On Center, Material PVC, Includes Security Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.