Shop PAWLING
See all product information
Create Account
Handrail Corner, Silver Gray, Vinyl
- Mfr # IOC-557-0-210
- Zoro # G9535303
product price:Â
$
16.75
/ea
Key Features
Type
Impact Resistant
For Use With
Mfg No. BR-500
Overall Height
5 1/2 in
Overall Length
2 15/16 in
Includes
Inside Corner Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IOC-557-0-210
- Zoro #
- G9535303
- UPC #
- -
- Country of Origin
- United States
- Item
- Handrail Corner
- Color
- Silver Gray
- Type
- Impact Resistant
- For Use With
- Mfg No. BR-500
- Includes
- Inside Corner Only
- Material
- PVC
- ADA Compliance
- ADA Compliant
- Corner Type
- Inside
- Compatible Series
- BR-500
- Ligature Resistance
- Not Ligature Resistant
- Shock Absorption
- Non-Shock Absorbing
- Includes Hardware
- Hardware Included
- Product Type
- Corner
- Grip Shape
- Round
- Angle - Maximum
- 90 Degrees
- Finish
- Textured
- Resistance Properties
- Impact Resistant
- For Industry
- Education, Healthcare, Hospitality, Office, Retail, Senior Living
- Shell Material
- PVC
- Wire Color
- Silver Gray
Dimensions
- Overall Height
- 5 1/2 in
- Overall Length
- 2 15/16 in
- Mounting Dimension
- 32 in On Center
- Grip Diameter
- 1 1/2 in
- Wire Rope Length
- 2 15/16 in
- Length
- 2 15/16 in
Description
Handrail Corner, Impact Resistant, Silver Gray, For Use With Mfg No. BR-500, Overall Height 5 1/2 in, Overall Length 2 15/16 in, Mounting Dimension 32 in On Center, Material PVC, Includes Inside Corner Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.