Handrail Corner, Windsor Blue, Vinyl
- Mfr # IBR-557S-0-265
- Zoro # G6338692
product price:Â
$
72.15
/ea
Key Features
Color
Windsor Blue
Type
Impact Resistant
For Use With
Mfg No. BR-500
Overall Height
5 1/2 in
Overall Length
2 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IBR-557S-0-265
- Zoro #
- G6338692
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 5 1/2 in
- Overall Length
- 2 15/16 in
- Mounting Dimension
- 32 in On Center
- Grip Diameter
- 1 1/2 in
- Wire Rope Length
- 2 15/16 in
- Length
- 2 15/16 in
Description
Handrail Corner, Impact Resistant, Windsor Blue, For Use With Mfg No. BR-500, Overall Height 5 1/2 in, Overall Length 2 15/16 in, Mounting Dimension 32 in On Center, Material PVC, Includes Security Plate, Ligature Resistant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.