Zoro Homepage

Handrail, Eggshell, 5-1/2 in. H, 18.5 lb.

  • Mfr # BR-500P-12-370

  • Zoro # G2011307


product price: $145.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Type
Interior
Overall Height
5 1/2 in
Overall Length
12 ft
Includes
Vinyl Cover, Aluminum Retainer
Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-500P-12-370
Zoro #
G2011307
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
12 ft
Dia.
1 1/2 in
Mounting Dimension
32 in On Center
Length
144 in
Retainer Height
5 11/32 in
Grip Diameter
1 1/2 in
Bumper Height
5 1/2 in
Retainer Length
12 ft

Description

Handrail, Interior, Eggshell, Dia. 1 1/2 in, Overall Length 12 ft, Overall Height 5 1/2 in, Mounting Dimension 32 in On Center, Construction PETG/Aluminum, Net Weight 18.5 lb, Length 144 in, Includes Vinyl Cover, Aluminum Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.