Zoro Homepage

Handrail Inside Corner, Champagne

  • Mfr # IBR-537-0-313

  • Zoro # G6338202


product price: $19.19
/ea

Key Features

Color
Champagne
Type
Impact Resistant
For Use With
Mfg No. BR-530
Overall Height
5 1/2 in
Overall Length
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBR-537-0-313
Zoro #
G6338202
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
3 1/8 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in

Details

Item
Handrail Corner
Color
Champagne
Type
Impact Resistant
For Use With
Mfg No. BR-530
Includes
Inside Corner Only
Material
PVC
Angle - Maximum
90 Degrees
Product Type
Corner
ADA Compliance
ADA Compliant
Compatible Series
BR-530
Orientation
Non-Handed
Includes Hardware
Hardware Included
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Finish
Textured
Corner Type
Inside
Ligature Resistance
Not Ligature Resistant
Grip Shape
Round
Resistance Properties
Impact Resistant
Shock Absorption
Shock Absorbing

Description

Handrail Corner, Impact Resistant, Champagne, For Use With Mfg No. BR-530, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material PVC, Includes Inside Corner Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.