Handrail Inside Corner, Champagne
Mfr # IBR-675S-0-313
Zoro # G6342007
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Type
Impact Resistant
For Use With
Mfg No. BR-600V
Overall Height
5 1/2 in
Includes
Security Plate
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IBR-675S-0-313
Zoro #
G6342007
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Length
2 15/16 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in
Details
Item
Handrail Corner
Color
Champagne
Type
Impact Resistant
For Use With
Mfg No. BR-600V
Includes
Security Plate
Material
PVC
Orientation
Non-Handed
Ligature Resistance
Ligature Resistant
Compatible Series
BR-600V
Includes Hardware
Hardware Included
Corner Type
Inside
Resistance Properties
Impact Resistant
Finish
Textured
Grip Shape
Oval
Product Type
Corner
Shock Absorption
Shock Absorbing
Angle - Maximum
90 Degrees
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Description
Handrail Corner, Impact Resistant, Champagne, For Use With Mfg No. BR-600V, Overall Height 5 1/2 in, Overall Length 2 15/16 in, Mounting Dimension 32 in On Center, Material PVC, Includes Security Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.