Handrail Inside Corner, Champagne
Mfr # IOC-557-0-313
Zoro # G9535321
product price: $15.59
/eaKey Features
Type
Impact Resistant
For Use With
Mfg No. BR-500
Overall Height
5 1/2 in
Overall Length
2 15/16 in
Includes
Inside Corner Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IOC-557-0-313
Zoro #
G9535321
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Length
2 15/16 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in
Details
Item
Handrail Corner
Color
Champagne
Type
Impact Resistant
For Use With
Mfg No. BR-500
Includes
Inside Corner Only
Material
PVC
Product Type
Corner
Ligature Resistance
Not Ligature Resistant
Shock Absorption
Non-Shock Absorbing
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Compatible Series
BR-500
Corner Type
Inside
Angle - Maximum
90 Degrees
Includes Hardware
Hardware Included
ADA Compliance
ADA Compliant
Finish
Textured
Resistance Properties
Impact Resistant
Grip Shape
Round
Description
Handrail Corner, Impact Resistant, Champagne, For Use With Mfg No. BR-500, Overall Height 5 1/2 in, Overall Length 2 15/16 in, Mounting Dimension 32 in On Center, Material PVC, Includes Inside Corner Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.