Zoro Homepage

Handrail Inside Corner, Tan

  • Mfr # IBR-537-0-3

  • Zoro # G6338193


product price: $19.19
/ea

Key Features

Color
Tan
Type
Impact Resistant
For Use With
Mfg No. BR-530
Overall Height
5 1/2 in
Overall Length
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBR-537-0-3
Zoro #
G6338193
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
3 1/8 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in

Details

Item
Handrail Corner
Color
Tan
Type
Impact Resistant
For Use With
Mfg No. BR-530
Includes
Inside Corner Only
Material
PVC
ADA Compliance
ADA Compliant
Orientation
Non-Handed
Includes Hardware
Hardware Included
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Compatible Series
BR-530
Product Type
Corner
Grip Shape
Round
Ligature Resistance
Not Ligature Resistant
Angle - Maximum
90 Degrees
Corner Type
Inside
Finish
Textured
Resistance Properties
Impact Resistant
Shock Absorption
Shock Absorbing

Description

Handrail Corner, Impact Resistant, Tan, For Use With Mfg No. BR-530, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material PVC, Includes Inside Corner Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.