Zoro Homepage

Handrail Inside Corner, Tan

  • Mfr # IBR-537S-0-3

  • Zoro # G6338437


product price: $72.99
/ea

Key Features

Color
Tan
Type
Impact Resistant
For Use With
Mfg No. BR-530
Overall Height
5 1/2 in
Overall Length
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBR-537S-0-3
Zoro #
G6338437
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
3 1/8 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in

Details

Item
Handrail Corner
Color
Tan
Type
Impact Resistant
For Use With
Mfg No. BR-530
Includes
Inside Corner Only
Material
PVC
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Product Type
Corner
Shock Absorption
Shock Absorbing
Resistance Properties
Impact Resistant
Grip Shape
Round
Compatible Series
BR-530
Orientation
Non-Handed
ADA Compliance
ADA Compliant
Corner Type
Inside
Ligature Resistance
Ligature Resistant
Angle - Maximum
90 Degrees
Finish
Textured
Includes Hardware
Hardware Included

Description

Handrail Corner, Impact Resistant, Tan, For Use With Mfg No. BR-530, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material PVC, Includes Inside Corner Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.