Handrail Inside Corner, Tan
Mfr # IOC-557-0-3
Zoro # G9535337
product price: $15.59
/eaKey Features
Type
Impact Resistant
For Use With
Mfg No. BR-500
Overall Height
5 1/2 in
Overall Length
2 15/16 in
Includes
Inside Corner Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IOC-557-0-3
Zoro #
G9535337
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Length
2 15/16 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in
Details
Item
Handrail Corner
Color
Tan
Type
Impact Resistant
For Use With
Mfg No. BR-500
Includes
Inside Corner Only
Material
PVC
Ligature Resistance
Not Ligature Resistant
Resistance Properties
Impact Resistant
Shock Absorption
Non-Shock Absorbing
Includes Hardware
Hardware Included
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Angle - Maximum
90 Degrees
Corner Type
Inside
Product Type
Corner
Compatible Series
BR-500
ADA Compliance
ADA Compliant
Grip Shape
Round
Finish
Textured
Description
Handrail Corner, Impact Resistant, Tan, For Use With Mfg No. BR-500, Overall Height 5 1/2 in, Overall Length 2 15/16 in, Mounting Dimension 32 in On Center, Material PVC, Includes Inside Corner Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.