Zoro Homepage

Handrail Inside/Outsid Corn, Silver-Gray

  • Mfr # IOC-1250-0-210

  • Zoro # G2485056


product price: $9.55
/ea

Key Features

Type
Impact Resistant
For Use With
Mfg No. BR-1200
Overall Height
1 1/2 in
Overall Length
3 in
Includes
Inside/Outside Corner Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOC-1250-0-210
Zoro #
G2485056
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Length
3 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in

Details

Item
Handrail Corner
Color
Silver Gray
Type
Impact Resistant
For Use With
Mfg No. BR-1200
Includes
Inside/Outside Corner Only
Material
PVC
Ligature Resistance
Not Ligature Resistant
Grip Shape
Round
Shock Absorption
Non-Shock Absorbing
Product Type
Corner
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Compatible Series
BR-1200
Corner Type
Inside/Outside
Includes Hardware
Hardware Included
Resistance Properties
Impact Resistant
Finish
Textured
Angle - Maximum
90 Degrees

Description

Handrail Corner, Impact Resistant, Silver Gray, For Use With Mfg No. BR-1200, Overall Height 1 1/2 in, Overall Length 3 in, Mounting Dimension 32 in On Center, Material PVC, Includes Inside/Outside Corner Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.