Handrail Insid/Outsid Corn, Linen White
Mfr # IOC-1250-0-301
Zoro # G2485038
product price: $9.55
/eaKey Features
Type
Impact Resistant
For Use With
Mfg No. BR-1200
Overall Height
1 1/2 in
Overall Length
3 in
Includes
Inside/Outside Corner Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IOC-1250-0-301
Zoro #
G2485038
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 1/2 in
Overall Length
3 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in
Details
Item
Handrail Corner
Color
Linen White
Type
Impact Resistant
For Use With
Mfg No. BR-1200
Includes
Inside/Outside Corner Only
Material
PVC
Shock Absorption
Non-Shock Absorbing
Angle - Maximum
90 Degrees
Corner Type
Inside/Outside
Resistance Properties
Impact Resistant
Ligature Resistance
Not Ligature Resistant
Includes Hardware
Hardware Included
Compatible Series
BR-1200
Grip Shape
Round
Product Type
Corner
Finish
Textured
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Description
Handrail Corner, Impact Resistant, Linen White, For Use With Mfg No. BR-1200, Overall Height 1 1/2 in, Overall Length 3 in, Mounting Dimension 32 in On Center, Material PVC, Includes Inside/Outside Corner Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.