Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handrail, Linen White, 6-1/4 in. H, 22 lb.

  • Mfr # BR-400P-12-301

  • Zoro # G3472981


product price: $221.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Type
Interior
Overall Height
6 1/4 in
Overall Length
12 ft
Ligature Resistant
Yes
Includes
Flexible Impact Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-400P-12-301
Zoro #
G3472981
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/4 in
Overall Length
12 ft
Length
144 in
Dia.
1 1/2 in
Mounting Dimension
32 in On Center
Retainer Height
6 3/32 in
Bumper Height
6 1/4 in
Retainer Length
12 ft
Grip Diameter
1 1/2 in

Details

Item
Handrail
Color
Linen White
Type
Interior
Ligature Resistant
Yes
Includes
Flexible Impact Cushion
Net Weight
22 lb
Construction
PETG/Aluminum
Bumper Finish
Textured
Shock Absorption
Shock Absorbing
Ligature Resistance
Not Ligature Resistant
Includes Bumper
Bumper Included
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Includes Hardware
Hardware Included
Resistance Properties
Impact Resistant, Stain Resistant
Retainer Material
Aluminum
ADA Compliance
ADA Compliant
Grip Shape
Round
Bracket Material
PETG
Series
BR
Product Type
Handrail
Bumper Material
PETG
Grip Material
PETG
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Projection
3 1/8 in
Offset Distance
1 1/2 in

Description

Handrail, Interior, Linen White, Dia. 1 1/2 in, Overall Length 12 ft, Overall Height 6 1/4 in, Mounting Dimension 32 in On Center, Construction PETG/Aluminum, Net Weight 22 lb, Length 144 in, Includes Flexible Impact Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.