Zoro Homepage

Handrail Outside Corn Sec. Plte, Eggshell

  • Mfr # OBR-557S-0-370

  • Zoro # G6341833


product price: $55.99
/ea

Key Features

Color
Eggshell
Type
Impact Resistant
For Use With
Mfg No. BR-500
Overall Height
5 1/2 in
Overall Length
2 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBR-557S-0-370
Zoro #
G6341833
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
2 15/16 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in

Details

Item
Handrail Corner
Color
Eggshell
Type
Impact Resistant
For Use With
Mfg No. BR-500
Ligature Resistant
Yes
Includes
Security Plate
Material
PVC
Grip Shape
Round
Includes Hardware
Hardware Included
Product Type
Corner
Compatible Series
BR-500
Shock Absorption
Non-Shock Absorbing
Finish
Textured
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Angle - Maximum
90 Degrees
Resistance Properties
Impact Resistant
Ligature Resistance
Ligature Resistant
Orientation
Non-Handed
Corner Type
Outside

Description

Handrail Corner, Impact Resistant, Eggshell, For Use With Mfg No. BR-500, Overall Height 5 1/2 in, Overall Length 2 15/16 in, Mounting Dimension 32 in On Center, Material PVC, Includes Security Plate, Ligature Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.