Handrail Outside Corner, Champagne
Mfr # OBR-450V-0-313
Zoro # G6339094
product price: $24.39
/eaKey Features
Type
Impact Resistant
For Use With
Mfg No. BR-400V
Overall Height
6 1/4 in
Overall Length
3 1/8 in
Includes
Outside Corner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OBR-450V-0-313
Zoro #
G6339094
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 1/4 in
Overall Length
3 1/8 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in
Details
Item
Handrail Corner
Color
Champagne
Type
Impact Resistant
For Use With
Mfg No. BR-400V
Includes
Outside Corner
Material
PVC
Orientation
Non-Handed
Compatible Series
BR-400
ADA Compliance
ADA Compliant
Grip Shape
Round
Corner Type
Outside
Finish
Textured
Product Type
Corner
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Includes Hardware
Hardware Included
Ligature Resistance
Not Ligature Resistant
Angle - Maximum
90 Degrees
Resistance Properties
Impact Resistant
Shock Absorption
Shock Absorbing
Description
Handrail Corner, Impact Resistant, Champagne, For Use With Mfg No. BR-400V, Overall Height 6 1/4 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material PVC, Includes Outside Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.