Zoro Homepage

Handrail Outside Corner, Ivory

  • Mfr # OBR-450V-0-2

  • Zoro # G6339085


product price: $24.39
/ea

Key Features

Type
Impact Resistant
For Use With
Mfg No. BR-400V
Overall Height
6 1/4 in
Overall Length
3 1/8 in
Includes
Outside Corner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBR-450V-0-2
Zoro #
G6339085
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/4 in
Overall Length
3 1/8 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in

Details

Item
Handrail Corner
Color
Ivory
Type
Impact Resistant
For Use With
Mfg No. BR-400V
Includes
Outside Corner
Material
PVC
Angle - Maximum
90 Degrees
Includes Hardware
Hardware Included
Product Type
Corner
Resistance Properties
Impact Resistant
Shock Absorption
Shock Absorbing
Ligature Resistance
Not Ligature Resistant
Corner Type
Outside
Compatible Series
BR-400
ADA Compliance
ADA Compliant
Grip Shape
Round
Orientation
Non-Handed
Finish
Textured
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living

Description

Handrail Corner, Impact Resistant, Ivory, For Use With Mfg No. BR-400V, Overall Height 6 1/4 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material PVC, Includes Outside Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.