Handrail Outside Corner, Ivory
Mfr # OBR-650-0-2
Zoro # G6338753
product price: $64.39
/eaKey Features
Type
Impact Resistant
For Use With
Mfg No. BR-600V
Overall Height
5 1/2 in
Overall Length
3 3/16 in
Includes
Outside Corner Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OBR-650-0-2
Zoro #
G6338753
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Length
3 3/16 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in
Details
Item
Handrail Corner
Color
Ivory
Type
Impact Resistant
For Use With
Mfg No. BR-600V
Includes
Outside Corner Only
Material
PVC
Finish
Textured
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Compatible Series
BR-600V
Shock Absorption
Shock Absorbing
Product Type
Corner
Ligature Resistance
Not Ligature Resistant
Resistance Properties
Impact Resistant
Orientation
Non-Handed
Grip Shape
Oval
Corner Type
Outside
Angle - Maximum
90 Degrees
Includes Hardware
Hardware Included
Description
Handrail Corner, Impact Resistant, Ivory, For Use With Mfg No. BR-600V, Overall Height 5 1/2 in, Overall Length 3 3/16 in, Mounting Dimension 32 in On Center, Material PVC, Includes Outside Corner Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.