Handrail Outside Corner, Silver-Gray
Mfr # OBR-450S-0-210
Zoro # G6342113
product price: $62.99
/eaKey Features
Type
Impact Resistant
For Use With
Mfg No. BR-400V
Overall Height
6 1/4 in
Overall Length
3 1/8 in
Ligature Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OBR-450S-0-210
Zoro #
G6342113
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 1/4 in
Overall Length
3 1/8 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in
Details
Item
Handrail Corner
Color
Silver Gray
Type
Impact Resistant
For Use With
Mfg No. BR-400V
Ligature Resistant
Yes
Includes
Security Plate
Material
PVC
Resistance Properties
Impact Resistant
ADA Compliance
ADA Compliant
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Ligature Resistance
Ligature Resistant
Shock Absorption
Shock Absorbing
Includes Hardware
Hardware Included
Compatible Series
BR-400
Grip Shape
Round
Corner Type
Outside
Angle - Maximum
90 Degrees
Finish
Textured
Product Type
Corner
Orientation
Non-Handed
Description
Handrail Corner, Impact Resistant, Silver Gray, For Use With Mfg No. BR-400V, Overall Height 6 1/4 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material PVC, Includes Security Plate, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.