Handrail Outside Corner, Tan
Mfr # OBR-450S-0-3
Zoro # G6342104
product price: $62.99
/eaKey Features
Type
Impact Resistant
For Use With
Mfg No. BR-400V
Overall Height
6 1/4 in
Overall Length
3 1/8 in
Ligature Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OBR-450S-0-3
Zoro #
G6342104
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 1/4 in
Overall Length
3 1/8 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in
Details
Item
Handrail Corner
Color
Tan
Type
Impact Resistant
For Use With
Mfg No. BR-400V
Ligature Resistant
Yes
Includes
Security Plate
Material
PVC
Angle - Maximum
90 Degrees
Compatible Series
BR-400
Grip Shape
Round
Shock Absorption
Shock Absorbing
Ligature Resistance
Ligature Resistant
Includes Hardware
Hardware Included
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Orientation
Non-Handed
ADA Compliance
ADA Compliant
Finish
Textured
Resistance Properties
Impact Resistant
Corner Type
Outside
Product Type
Corner
Description
Handrail Corner, Impact Resistant, Tan, For Use With Mfg No. BR-400V, Overall Height 6 1/4 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material PVC, Includes Security Plate, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.