Zoro Homepage

Handrail Outside Corner, Tan

  • Mfr # OBR-450V-0-3

  • Zoro # G6342052


product price: $24.39
/ea

Key Features

Type
Impact Resistant
For Use With
Mfg No. BR-400V
Overall Height
6 1/4 in
Overall Length
3 1/8 in
Includes
Outside Corner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBR-450V-0-3
Zoro #
G6342052
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/4 in
Overall Length
3 1/8 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in

Details

Item
Handrail Corner
Color
Tan
Type
Impact Resistant
For Use With
Mfg No. BR-400V
Includes
Outside Corner
Material
PVC
Grip Shape
Round
Ligature Resistance
Not Ligature Resistant
Product Type
Corner
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Shock Absorption
Shock Absorbing
Finish
Textured
Corner Type
Outside
Compatible Series
BR-400
Orientation
Non-Handed
ADA Compliance
ADA Compliant
Resistance Properties
Impact Resistant
Includes Hardware
Hardware Included
Angle - Maximum
90 Degrees

Description

Handrail Corner, Impact Resistant, Tan, For Use With Mfg No. BR-400V, Overall Height 6 1/4 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material PVC, Includes Outside Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.