Handrail Outside Corner, Windsor Blue
Mfr # OBR-650-0-265
Zoro # G6338805
product price: $64.39
/eaKey Features
Type
Impact Resistant
For Use With
Mfg No. BR-600V
Overall Height
5 1/2 in
Overall Length
3 3/16 in
Includes
Outside Corner Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OBR-650-0-265
Zoro #
G6338805
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Length
3 3/16 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in
Details
Item
Handrail Corner
Color
Windsor Blue
Type
Impact Resistant
For Use With
Mfg No. BR-600V
Includes
Outside Corner Only
Material
PVC
Angle - Maximum
90 Degrees
Grip Shape
Oval
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Finish
Textured
Corner Type
Outside
Ligature Resistance
Not Ligature Resistant
Includes Hardware
Hardware Included
Compatible Series
BR-600V
Orientation
Non-Handed
Product Type
Corner
Shock Absorption
Shock Absorbing
Resistance Properties
Impact Resistant
Description
Handrail Corner, Impact Resistant, Windsor Blue, For Use With Mfg No. BR-600V, Overall Height 5 1/2 in, Overall Length 3 3/16 in, Mounting Dimension 32 in On Center, Material PVC, Includes Outside Corner Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.