Handrail Return, Ivory
Mfr # BR-527-0-2
Zoro # G1899025
product price: $9.45
/eaKey Features
Type
Impact Resistant
For Use With
Mfg No. BR-500
Overall Height
5 1/2 in
Overall Length
2 15/16 in
Ligature Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR-527-0-2
Zoro #
G1899025
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Length
2 15/16 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Ivory
Type
Impact Resistant
For Use With
Mfg No. BR-500
Ligature Resistant
Yes
Includes
Return Only
Material
PVC
Grip Shape
Round
ADA Compliance
ADA Compliant
Finish
Textured
Ligature Resistance
Not Ligature Resistant
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Compatible Series
BR-500
Shock Absorption
Non-Shock Absorbing
Product Type
Return
Includes Hardware
Hardware Included
Orientation
Non-Handed
Resistance Properties
Impact Resistant
Description
Handrail Return, Impact Resistant, Ivory, For Use With Mfg No. BR-500, Overall Height 5 1/2 in, Overall Length 2 15/16 in, Mounting Dimension 32 in On Center, Material PVC, Includes Return Only, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.