Zoro Homepage

Handrail Return Sec. Plate, Ivory

  • Mfr # BR-527S-0-2

  • Zoro # G6338507


product price: $31.49
/ea

Key Features

Type
Impact Resistant
For Use With
Mfg No. BR-500
Overall Height
5 1/2 in
Overall Length
2 15/16 in
Includes
Security Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-527S-0-2
Zoro #
G6338507
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
2 15/16 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in

Details

Item
Handrail Return
Color
Ivory
Type
Impact Resistant
For Use With
Mfg No. BR-500
Includes
Security Plate
Material
PVC
Grip Shape
Round
Ligature Resistance
Ligature Resistant
Includes Hardware
Hardware Included
Product Type
Return
ADA Compliance
ADA Compliant
Finish
Textured
Resistance Properties
Impact Resistant
Orientation
Non-Handed
Compatible Series
BR-500
Shock Absorption
Non-Shock Absorbing
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living

Description

Handrail Return, Impact Resistant, Ivory, For Use With Mfg No. BR-500, Overall Height 5 1/2 in, Overall Length 2 15/16 in, Mounting Dimension 32 in On Center, Material PVC, Includes Security Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.