Handrail Return Sec. Plate, Tan
Mfr # BR-527S-0-3
Zoro # G6338516
product price: $31.49
/eaKey Features
Type
Impact Resistant
For Use With
Mfg No. BR-500
Overall Height
5 1/2 in
Overall Length
2 15/16 in
Includes
Security Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR-527S-0-3
Zoro #
G6338516
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 1/2 in
Overall Length
2 15/16 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in
Details
Item
Handrail Return
Color
Tan
Type
Impact Resistant
For Use With
Mfg No. BR-500
Includes
Security Plate
Material
PVC
Resistance Properties
Impact Resistant
ADA Compliance
ADA Compliant
Product Type
Return
Includes Hardware
Hardware Included
Orientation
Non-Handed
Shock Absorption
Non-Shock Absorbing
Grip Shape
Round
Compatible Series
BR-500
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Ligature Resistance
Ligature Resistant
Finish
Textured
Description
Handrail Return, Impact Resistant, Tan, For Use With Mfg No. BR-500, Overall Height 5 1/2 in, Overall Length 2 15/16 in, Mounting Dimension 32 in On Center, Material PVC, Includes Security Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.