Zoro Homepage

Handrail Return Sec. Plate, Windsor Blue

  • Mfr # BR-527S-0-265

  • Zoro # G6338577


product price: $31.49
/ea

Key Features

Type
Impact Resistant
For Use With
Mfg No. BR-500
Overall Height
5 1/2 in
Overall Length
2 15/16 in
Includes
Security Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-527S-0-265
Zoro #
G6338577
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
2 15/16 in
Mounting Dimension
32 in On Center
Grip Diameter
1 1/2 in

Details

Item
Handrail Return
Color
Windsor Blue
Type
Impact Resistant
For Use With
Mfg No. BR-500
Includes
Security Plate
Material
PVC
Finish
Textured
Shock Absorption
Non-Shock Absorbing
Grip Shape
Round
Includes Hardware
Hardware Included
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Orientation
Non-Handed
Ligature Resistance
Ligature Resistant
Product Type
Return
ADA Compliance
ADA Compliant
Compatible Series
BR-500
Resistance Properties
Impact Resistant

Description

Handrail Return, Impact Resistant, Windsor Blue, For Use With Mfg No. BR-500, Overall Height 5 1/2 in, Overall Length 2 15/16 in, Mounting Dimension 32 in On Center, Material PVC, Includes Security Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.