Zoro Homepage

Handrail, Windsor Blue, 5-1/2in.H, 18.5 lb.

  • Mfr # BR-500P-12-265

  • Zoro # G2011322


product price: $145.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Type
Interior
Overall Height
5 1/2 in
Overall Length
12 ft
Includes
Vinyl Cover, Aluminum Retainer
Mounting Dimension
32 in On Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-500P-12-265
Zoro #
G2011322
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
12 ft
Mounting Dimension
32 in On Center
Length
144 in
Dia.
1 1/2 in
Retainer Length
12 ft
Bumper Height
5 1/2 in
Retainer Height
5 11/32 in
Grip Diameter
1 1/2 in

Details

Item
Handrail
Color
Windsor Blue
Type
Interior
Includes
Vinyl Cover, Aluminum Retainer
Net Weight
18.5 lb
Construction
PETG/Aluminum
Retainer Material
Aluminum
Includes Hardware
Hardware Included
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Standards
ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM G21, ASTM G22
Bumper Finish
Textured
Product Type
Handrail
Includes Bumper
Bumper Included
Bumper Material
PETG
Offset Distance
1 1/2 in
Grip Material
PETG
Shock Absorption
Non-Shock Absorbing
Resistance Properties
Impact Resistant, Stain Resistant
Ligature Resistance
Not Ligature Resistant
Grip Shape
Round
ADA Compliance
ADA Compliant
Projection
3 in
Bracket Material
PETG
Series
BR

Description

Handrail, Interior, Windsor Blue, Dia. 1 1/2 in, Overall Length 12 ft, Overall Height 5 1/2 in, Mounting Dimension 32 in On Center, Construction PETG/Aluminum, Net Weight 18.5 lb, Length 144 in, Includes Vinyl Cover, Aluminum Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.