Zoro Homepage

Inside Corner, 1-1/16 x 5 In, Silver Gray

  • Mfr # ITC-5-0-210

  • Zoro # G1898900


product price: $10.25
/ea

Key Features

Height
5 in
Width
1 1/16 in
Thickness
0.08 in
Material
PVC
Mounting
Screw In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITC-5-0-210
Zoro #
G1898900
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
1 1/16 in
Thickness
0.08 in
Overall Depth
1 1/16 in
Overall Height
5 in
Overall Length
1 1/16 in

Details

Item
Corner
Material
PVC
Color
Silver Gray
Mounting
Screw In
Hand Orientation
Non-Handed
Number of Sides
2
Finish
Textured
Product Type
Corner
Corner Type
Inside
Compatible Series
WG-5
Resistance Properties
Impact Resistant
Includes Hardware
Hardware Not Included

Description

Inside Corner, Impact Resistant, Material Molded Plastic, Finish Silver-Gray, Height (In.) 5, Width (In.) 1-1/16, Thickness (In.) 1-1/16Number of Sides 2Mounting Screw In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.