Inside Corner Guard, Champagne, 1-3/4"W X 8"H
Mfr # ITC-7-0-313
Zoro # G9535084
product price: $8.99
/eaKey Features
Height
8 in
Width
1 3/4 in
Thickness
0.08 in
Material
PVC
Mounting
Screw In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ITC-7-0-313
Zoro #
G9535084
UPC #
-
Country of Origin
United States
Dimensions
Height
8 in
Width
1 3/4 in
Thickness
0.08 in
Overall Height
7 in
Overall Length
1 3/4 in
Overall Depth
1 3/8 in
Details
Item
Corner
Material
PVC
Color
Champagne
Mounting
Screw In
Number of Sides
2
Finish
Textured
Material Type
Impact Resistant
For Industry
Healthcare
Corner Type
Inside
Product Type
Corner
Resistance Properties
Impact Resistant
Compatible Series
WG-7
Includes Hardware
Hardware Not Included
Description
Inside Corner, Impact Resistant, Material Molded Plastic, Finish Champagne, Height (In.) 8, Width (In.) 1-3/4, Thickness (In.) 1-3/8Number of Sides 2Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.