Inside Corner Guard, Linen White, 1-3/4"W X 8"H
Mfr # ITC-7-0-301
Zoro # G9535041
product price: $8.99
/eaKey Features
Height
8 in
Width
1 3/4 in
Thickness
0.08 in
Material
PVC
Material Type
Impact Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ITC-7-0-301
Zoro #
G9535041
UPC #
-
Country of Origin
United States
Dimensions
Height
8 in
Width
1 3/4 in
Thickness
0.08 in
Overall Length
1 3/4 in
Overall Height
7 in
Overall Depth
1 3/8 in
Details
Item
Corner
Material
PVC
Color
Linen White
Material Type
Impact Resistant
Finish
Textured
Number of Sides
2
Mounting
Screw In
Compatible Series
WG-7
Resistance Properties
Impact Resistant
For Industry
Healthcare
Product Type
Corner
Includes Hardware
Hardware Not Included
Corner Type
Inside
Description
Inside Corner, Impact Resistant, Material Molded Plastic, Finish Linen White, Height (In.) 8, Width (In.) 1-3/4, Thickness (In.) 1-3/8Number of Sides 2Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.