Inside Corner Guard, Silver, 9/20"W X 96"H
Mfr # WC-100-0-210
Zoro # G2483769
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Height
96 in
Width
9/20 in
Thickness
0.025 in
Material
PVC
Color
Silver Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WC-100-0-210
Zoro #
G2483769
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
9/20 in
Thickness
0.025 in
Overall Length
8 ft
Visible Width
7/16 in
For Sheet Thickness - Maximum
0.06 in
For Sheet Thickness - Minimum
0.03 in
Details
Item
Corner Cover
Material
PVC
Color
Silver Gray
Number of Sides
2
Finish
Smooth
Mounting
Adhesive
Material Type
Impact Resistant
Standards
ANSI, ASTM, NFPA, UL Listed
Resistance Properties
Impact Resistant, Stain Resistant
Angle - Minimum
90 Degrees
Compatible Series
WC-30
Trim Type
Corner
Product Type
Corner Cover
Angle - Maximum
135 Degrees
Corner Type
Inside
Description
Inside Corner, Silver-Gray Color, Mounting Adhesive, Material Molded Plastic, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.