Inside Corner Guard, Windsor Blue, 9/20"W X 96"H
Mfr # WC-100-0-265
Zoro # G2483735
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Height
96 in
Width
9/20 in
Thickness
0.025 in
Material
PVC
Color
Windsor Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC-100-0-265
Zoro #
G2483735
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
9/20 in
Thickness
0.025 in
Overall Length
8 ft
For Sheet Thickness - Minimum
0.03 in
Visible Width
7/16 in
For Sheet Thickness - Maximum
0.06 in
Details
Item
Corner Cover
Material
PVC
Color
Windsor Blue
Number of Sides
2
Finish
Smooth
Material Type
Impact Resistant
Mounting
Adhesive
Standards
ANSI, ASTM, NFPA, UL Listed
Angle - Maximum
135 Degrees
Angle - Minimum
90 Degrees
Trim Type
Corner
Product Type
Corner Cover
Corner Type
Inside
Compatible Series
WC-30
Resistance Properties
Impact Resistant, Stain Resistant
Description
Inside Corner, Windsor Blue Color, Mounting Adhesive, Material Molded Plastic, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.