Joint Cover, Champagne, 96 x 1/2In
Mfr # WC-99-8-313
Zoro # G2483866
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Height
96 in
Width
1/2 in
Thickness
0.025 in
Material
PVC
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC-99-8-313
Zoro #
G2483866
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
1/2 in
Thickness
0.025 in
For Sheet Thickness - Maximum
0.06 in
Visible Width
1/2 in
Overall Length
8 ft
For Sheet Thickness - Minimum
0.03 in
Details
Item
Joint Cover
Material
PVC
Color
Champagne
Hand Orientation
Non-Handed
Mounting
Adhesive
Number of Sides
2
Finish
Smooth
Trim Orientation
Non-Handed
Resistance Properties
Impact Resistant, Stain Resistant
Compatible Series
WC-30
Product Type
Joint Cover
Standards
ANSI, ASTM, NFPA, UL Listed
Trim Type
Joint
Description
Joint Cover, Impact Resistant, Material Molded Plastic, Finish Champagne, Height (In.) 96, Width (In.) 1/2Number of Sides 2Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.