Zoro Homepage

Joint Cover, Eggshell, 96 x 1/2In

  • Mfr # WC-99-8-370

  • Zoro # G2483857


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Height
96 in
Width
1/2 in
Thickness
0.025 in
Material
PVC
Mounting
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-99-8-370
Zoro #
G2483857
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Width
1/2 in
Thickness
0.025 in
Visible Width
1/2 in
Overall Length
8 ft
For Sheet Thickness - Minimum
0.03 in
For Sheet Thickness - Maximum
0.06 in

Details

Item
Joint Cover
Material
PVC
Color
Eggshell
Mounting
Adhesive
Number of Sides
2
Hand Orientation
Non-Handed
Finish
Smooth
Trim Orientation
Non-Handed
Compatible Series
WC-30
Trim Type
Joint
Resistance Properties
Impact Resistant, Stain Resistant
Standards
ANSI, ASTM, NFPA, UL Listed
Product Type
Joint Cover

Description

Joint Cover, Impact Resistant, Material Molded Plastic, Finish Eggshell, Height (In.) 96, Width (In.) 1/2Number of Sides 2Mounting Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.