Joint Cover, Silver-Gray, 96 x 1/2In
Mfr # WC-99-8-210
Zoro # G2483848
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Height
96 in
Width
1/2 in
Thickness
0.025 in
Material
PVC
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC-99-8-210
Zoro #
G2483848
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Width
1/2 in
Thickness
0.025 in
For Sheet Thickness - Minimum
0.03 in
Overall Length
8 ft
Visible Width
1/2 in
For Sheet Thickness - Maximum
0.06 in
Details
Item
Joint Cover
Material
PVC
Color
Silver Gray
Hand Orientation
Non-Handed
Number of Sides
2
Mounting
Adhesive
Finish
Smooth
Resistance Properties
Impact Resistant, Stain Resistant
Trim Orientation
Non-Handed
Product Type
Joint Cover
Compatible Series
WC-30
Standards
ANSI, ASTM, NFPA, UL Listed
Trim Type
Joint
Description
Joint Cover, Impact Resistant, Material Molded Plastic, Finish Silver-Gray, Height (In.) 96, Width (In.) 1/2Number of Sides 2Mounting Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.