Zoro Homepage
This item is Discontinued.
Pawling Joint Cover, Teal, 96 x 1/2In WC-99-8-377

Joint Cover, Teal, 96 x 1/2In (Discontinued)

  • Mfr # WC-99-8-377
  • Zoro # G2483839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-99-8-377
Zoro #
G2483839
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Width
1/2 in
Thickness
0.025 in
For Sheet Thickness - Maximum
0.06 in
For Sheet Thickness - Minimum
0.03 in
Visible Width
1/2 in
Overall Length
8 ft

Details

Item
Joint Cover
Material
PVC
Color
Teal
Mounting
Adhesive
Hand Orientation
Non-Handed
Number of Sides
2
Finish
Smooth
Standards
ANSI, ASTM, NFPA, UL Listed
Product Type
Joint Cover
Compatible Series
WC-30
Resistance Properties
Impact Resistant, Stain Resistant
Trim Type
Joint
Trim Orientation
Non-Handed

Description

Joint Cover, Impact Resistant, Material Molded Plastic, Finish Teal, Height (In.) 96, Width (In.) 1/2Number of Sides 2Mounting Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.